Menu Search
EATON #8RBA4-250E

Expulsion Fuse Refill E-Rated, RBA4 8.3 kV 250E RBA

SKU # 78667023212 Manufacturer Series: RBA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, RBA4
Voltage: 8.3kV
Amps: 250E
Characteristics: Standard Speed
Mounting: 8RBA4
Length: 20 in. (508mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper

Additional Info: Diameter: 2.20 in., Nominal Voltage: 7.2 kV