Menu Search
MERSEN #A480T2E

Fuse, Potential Transformer; E-Rated; 4.8kV; 2E

SKU # 78200180051 Manufacturer Series: A480T
View more versions of this product
Amps: 2E
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 4.8kV
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 0.812 in.
Construction: Single Barrel