Brackets: Type - Swing-Out Wall Mount Rack; Mounting Method - Screw On; Rack Units - 12U; Size - 28.62"Hx20.00"Wx12.00"D; Material - Steel; Color - Black; Additional Information - 19 in Panel; Manufacturer Series - Light Duty
Additional Info: 19 in Panel