Menu Search
HAMMOND MANUFACTURING #CMCQ363612

Metering Cabinet Steel, 14-16 Gauge

SKU # 62398034445 Manufacturer Series: CMC Q
RoHS Compliant
Type: Metering Cabinet
Mounting Method: Screw On
Door: Hinged
Height: 36 in.
Width: 36 in.
Depth: 12 in.
Material: Steel, 14-16 Gauge
Color: Gray

Additional Info: Includes: Inner Panel