Menu Search
HAMMOND MANUFACTURING #RCHV1902831BK1

Rack Cabinet, 16U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398002832 Manufacturer Series: Series RCH
RoHS Compliant
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 16U
Rack: 19.00 in.
Height: 30 in.
Width: 21 in.
Depth: 31.5 in.
Material: 16 Gauge Steel
Color: Black