Menu Search
HAMMOND MANUFACTURING #RCHS1901417BK1

Rack Cabinet, 8U, 19 in. Rack, 16 Gauge Steel, Desktop Mount, Black, 16.00 in. H

SKU # 62398050156 Manufacturer Series: RCH
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19 in.
Height: 16 in.
Width: 21 in.
Depth: 17.5 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Included: Solid Side Panels, (2) Pairs of Rails (For Rear Support of Heavier Equipment or Shelves), Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts and Matching 1421ABK Black Screws