Menu Search
HAMMOND MANUFACTURING #RB-SW9

Rack Cabinet, 9U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398004634 Manufacturer Series: RB-SW
RoHS Compliant
Type: Swing-Out Rack Cabinet
Mounting Method: Wall
Door: Front - Lock, Dual Hinged
Rack Units: 9U
Rack: 19.00 in.
Opening: Top, Bottom and Rear
Height: 19.69 in.
Width: 23.63 in.
Depth: 21.65 in.
Material: 16 Gauge Steel
Color: Black