Menu Search
HAMMOND MANUFACTURING #HWM2412U20BK

Wall Mount Cabinet Steel, 16 & 14 gauge 12U

SKU # 62398077774 Manufacturer Series: HWM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front Hinged - Vented, Mid Section Swing Out, Lock
Rack Units: 12U
Rack: 19 in.
Opening: (2) Fan, Sides
Knockouts: Conduit, Raceway, Top, Back, (2) Fan, Top & Bottom
Height: 27.75 in.
Width: 24.68 in.
Depth: 25.7 in.
Material: Steel, 16 and 14 Gauge
Color: Black

Additional Info: Included: (1) Pair 19"" Mounting Rails