Menu Search
HAMMOND MANUFACTURING #DNRR84LDW

Robust Rack, 19 in. W, 48U, 12 Gauge Steel Frame, Free Standing Base, Black, 86.6 in. H

SKU # 62398094215
RoHS Compliant
Type: Two Post Rack
Width - Usable: 19 in.
Capacity - Rack Units: 48U
Height - Imperial: 86.60 in.
Height - Metric: 2199 mm
Frame Material: Steel, 12 gauge
Rack Mounting Holes: Front
Base Type: Free Standing
Base WxD - Imperial: 20.00 x 19.78 in.
Base WxD - Metric: 508.00 x 502.41 mm
Color: Black

When strength and reliability is the highest priority, be sure to choose the Data/Networking Robust Rack (DNRR) from Hammond Manufacturing. Designed to support your rack mount infrastructure, regardless of the application, the DNRR includes premium featur