Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Relays and Timers
General Purpose Relays
#MKS2P2AC24
OMRON
#MKS2P2AC24
Relay, General Purpose Latching; 10A; DPDT; 24V AC Coil
SKU
#
61264763489
Manufacturer Series:
MK-S
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
General Purpose Latching Relay
Mounting:
Plug-In Base
Voltage:
250V AC
Amps:
10A
Coil Volts:
24V AC
Contact Configuration:
DPDT
Contact Material:
AgSnIn Contacts
Indicators:
Mechanical Indicator
Description
Additional Info: Temperature Range: -40 to 60 deg C (-40 to 140 deg F)
Downloads
RoHS 1