Menu Search
OMRON #G7L2ABJCBDC24

Relay, General Purpose Power; 25A; DPST-NO; 24V DC Coil

SKU # 12647106157 Manufacturer Series: G7L
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screw
Voltage: 250V AC
Amps: 25A
Coil Volts: 24V DC
Contact Configuration: DPST-NO
Contact Material: Ag Contacts
Test Button: Test Button

Additional Info: E-Bracket Mounting