Menu Search
OMRON #G2R2SDC48S

Relay, General Purpose Power; 5A; DPDT; 48V DC Coil

SKU # 12647150720 Manufacturer Series: G2RS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Plug-In Base
Voltage: 250V AC
Amps: 5A
Coil Volts: 48V DC
Contact Configuration: DPDT
Indicators: Mechanical Indicator

Additional Info: Enclosure: Unsealed, Temperature Range: -40 to 70 deg C (-40 to 158 deg F)