Menu Search
General Purpose Screws Screw Assortment Kit, Pan Head, Square Drive, Size

DOTTIE #6TR

Screw Assortment Kit, Pan Head, Square Drive, Size

SKU #78100215017
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screw Assortment Kit
Head Type: Pan Head
Material: Steel
Length: 1/2 - 2 in.
Number of Sizes: 6
Size- s: 6
Package: 300

General Purpose Screws: Type - Screw Assortment Kit; Head Type - Pan Head, Square Drive; Material - Steel, Zinc Plated; Length - 1/2" - 2"; Number of Sizes - 6; Size- s - 6; Package - 300