The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
DOTTIE #FMDD14114

Screw, Machine; Steel; 1/4-20; 1-1/4 in. long

SKU # 78100265410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Flat Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.