Menu Search
DELTA TRANSFORMERS #DA6030V

Distribution Transformer, 30 kVA, 600 VAC Delta Primary

SKU # 62281599835 Manufacturer Series: Commercial
Type: Distribution Transformer, Dry Type
KVA: 30 kVA
Volts, Primary: 600 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: (4) 2.5%
Winding: Aluminum
Temperature Rise: 150°C
Construction: Aluminum
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 23.62 x 22.13 x 18.23 in.
Weight: 285 lb.