Menu Search
LEGRAND - PASS & SEYMOUR #1595-SWTTRICC4

TradeMaster® Ground Fault Current Interrupt Receptacle Ivory 15A 125VAC 1P

SKU # 78500723965 Manufacturer Series: 1595
Type: Ground Fault Current Interrupt Receptacle
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 1P
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Specification
Wiring: Back and Side

Ground Fault Receptacle Outlets: Type - Ground Fault Current Interrupt Receptacle; Rating - Amps - 15A; Rating - Volts - 125VAC; Number of Poles - 1P; Number of Wires - 3W; NEMA - 5-15R; Color - Ivory; Grade - Specification; Wiring - Back and Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Brand - Trademaster; Manufacturer Model - 1595

Additional Info: SafeLock Protection. Wall plate included.