Menu Search
HAMMOND MANUFACTURING #BUSBAR2X10

Modular Grounding Busbar, 10 in. L x 2 in. W, 18 Hole

SKU # 62398003156
RoHS Compliant
Type: Modular Grounding Busbar
Bar Width: 2 in.
Bar Length: 10 in.
Hole - QtySize: (12) 1/4 in. Single Hole, (6) 1/4 in. (Double Hole)
Hole Quantity Total: 18
Bar Thickness: 0.25 in.
Material: Electro Tin-plated Copper