Menu Search
ABB #CI2624

Rigid Conduit Grounding Threaded Aluminum 3 in.

SKU # 62253869824
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 3 in.
Lug Type: Standard, CU
AWG Min: 2
AWG Max: 4/0