Menu Search
BURNDY #GRC58

Clamp, Mechanical Grounding Rod, 5/8 in. Rod

SKU # 78181023096 Manufacturer Series: GRC
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 5/8" Rod
Nominal OD: 0.625" OD
AWG Min: 10 sol
AWG Max: 1 str

Additional Info: Screw Type: Hex Head