Menu Search
BURNDY #GAR6426

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 3/8" IPS

SKU # 78181023820 Manufacturer Series: GAR
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 3/8" IPS
Rod Size: 5/8 to 3/4" Rod
Nominal OD: 0.625 - 0.750" OD
AWG Min: 4 sol
AWG Max: 2/0 str

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector