Menu Search
ABB INSTALLATION PRODUCTS #GTC13

Thomas and BettsĀ® Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78378633310 Manufacturer Series: GTC
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 4 sol
AWG Max: 2/0 str
Stud Diameter: 3/8
Stud Length: 1-21/32 in.

Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface; Material - Copper Alloy; Number of Conductors - 1; AWG Min - 4 sol; AWG Max - 2/0 str; Stud Diameter - 3/8; Stud Length - in - 1-21/32; Additional Information - One Piece Clamp, Channel Thickness: 1/4"; Manufacturer Series - GTC

Additional Info: One Piece Clamp, Channel Thickness: 1/4"