Menu Search
BURNDY #BSD2050

Steel Aviation 3/32 inOD Static Discharge Cable

SKU # 78181050446
Type: Static Discharge Cable
Cable: Steel Aviation 3/32 inOD
Cable Coating: Galvanized
Length: 50 ft.
Cable Configuration: Single Standard
Connector: Spring-Jaw-Clamp, 100A
Housing: Steel, Zinc Plated
Dimensions: 8.60"Lx8.80"Hx3.40"W (21.8x22.3x8.6cm)