Menu Search
HDMI Cable Assemblies HDMI Cable 10 ft. Male - Male Connectors
WIREWERKS #HD500-010

HDMI Cable 10 ft. Male - Male Connectors

SKU # 62828410108 Manufacturer Series: Deep HD500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HDMI Cable
Length - feet: 10 ft.
Length - Metric: 3.05m
Connectors: Male - Male
Bandwidth: 10.2Gbit
Temperature Rating: -20 deg. to +85 deg. C
Conductor Size - AWG: 30
Shielding: Shielded

Additional Info: HDTV 1080p Certified. Jacket: CL 3 FT4, High-Speed