Menu Search
SIGNIFY #71A60A1001D

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 78108709665
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket. Aluminum Secondary Coil.