Menu Search
SIGNIFY #SON250WE39ED58CLSL/12

Ceramalux® HID Light Bulb, 250 w, E39 Mogul Screw, ED58, 24000 hrs

SKU # 04667746721 Manufacturer Series: ALTO®
Type: High Pressure Sodium HID Light Bulb
Bulb Shape: Elliptical Dimple
Bulb: ED58
Base: E39 Mogul Screw
Watts: 250W
Voltage: 110V
Amps: 3A
Finish: Clear
Lumens: 24,300 lm Mean
Color Temperature: 2100K
Average Life - hrs: 24,000 hrs
CRI: 26-CRI
ANSI Code/​Ballast: S50
Operating Position: Universal
Packaging: 12/Pack
Contains Mercury: 23.5mg

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.