Menu Search
SIGNIFY #429886

MasterColor Lamp, HID; BD17; Medium Screw E26; 100W; 98V

SKU # 04667742988 Manufacturer Series: Elite
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide
Voltage: 98V
Color: Cool White
Finish: Clear
Lumens: 10500
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 5.44 in.
CRI: 91
Operating Position: Universal
Packaging: 12/Case

Additional Info: Bulb Material: Hard Glass