Menu Search
SIGNIFY #368811

Ceramalux Lamp, HID; ED18; Mogul Screw E39; 400W; 95V

SKU # 04667736881
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: High-Pressure Sodium
Voltage: 95V
Color: Warm White
Lumens: 50000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 9.75 in.
ANSI Code/​Ballast: S51
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED18; Base: Mogul Screw E39; 400W; Lamp Style: High-Pressure Sodium; 95V; Color: Warm White; Average Life - hrs: 24000; Lumens: 50000; Color Temperature: 2100K

Additional Info: Utilizes ALTO Lamp Technology