Menu Search
SIGNIFY #232835

Lamp, HID; ED37; Mogul Screw E39; 400W; 135V

SKU # 04667723283
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide, Pulse Start
Voltage: 135V
Color: Cool White
Lumens: 25760 Horizontal / 28000 Vertical
Color Temperature: 4300K Horizontal / 3800K Vertical
Average Life - hrs: 15000
Length: 11.5 in.
CRI: 68
ANSI Code/​Ballast: M155/M135/E
Operating Position: Universal
Packaging: 6

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide, Pulse Start; 135V; Color: Cool White; Average Life - hrs: 15000; Lumens: 25760 (Horizontal)/28000 (Vertical); Color Temperature: 4300K (Horizontal)/ 3800K (Vertical)

Additional Info: Bulb Material: Hard Glass