Menu Search
SIGNIFY #409177

MasterColor Metal Halide HID Light Bulb, 70W, T-4, G8.5 Bi-Pin Base, 85V, 3.35 in., White/Clear

SKU # 04667740917 Manufacturer Series: 900
Type: Metal Halide HID Light Bulb
Bulb Shape: T4
Bulb: T-4
Base: Bi-Pin (G8.5)
Watts: 70W
Voltage: 85V
Amps: 0.86A
Color: White/Clear
Lumens: 7800
Average Life - hrs: 15000
Length: 3.35 in.
Packaging: 12/Case

Additional Info: Color Temperature: 3000K, CRI: 87, Operating Position: Universal, Unprotected Arc Tube