Menu Search
STANDARD PRODUCTS #161

Miniature Light Bulb, 2.66W, T-3 1/4, Wedge Base, 14V, 1.06 in., Clear, 4100 hrs

SKU # 06954950365
Type: Miniature Xenon Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge
Watts: 2.66W
Voltage: 14V
Amps: 0.19A
Color: Clear
Average Life - hrs: 4100 hrs
Length: 1.06 in.
Packaging: 10/Pack

Additional Info: Filament: C-2F, Diameter: 0.56 in., Light Center Length: 14.30 mm, ANSI Code: 161