Menu Search
SIGNIFY #ENX-360W-82V-24PK

FocusLine Photo/Projection, 360W 82V, MR-16

SKU # 71150027672
Type: Photo/Projection
Bulb Shape: MR16
Bulb: MR-16
Base: GY5.3
Watts: 360W
Voltage: 82V
Color Temperature: 3300K
Average Life - hrs: 75
Length: 1.75 in. (44.5mm)
Operating Position: BDTH
Packaging: 24 (priced per lamp)