Menu Search
GREENLEE #841AH

Site-Rite Bender Head and Handle Aluminum Alloy 3/4

SKU # 78331012677
Type: Bender Head and Handle
Conduit - EMT: 3/4
Conduit - Rigid/​IMC: 1/2
Handle Mtg - IPS: 3/4
Handle Length: Included
Material: Aluminum Alloy