Hand Dryers: Type - Hand Dryer; Mounting - Surface Mount; Switch - Auto On/Auto Off; Watts - 1150W; Voltage - 100-240V; Time Cycle - Automatic; Material - Die Cast Aluminum; Finish - White; Dimensions - 11.60 in. W x 10.70 in. H x 4.90 in. D (295x272x124mm); Additional Information - Epoxy Paint Finish, Sound level: 76 dBA; Manufacturer Series - AirMulti
Additional Info: Epoxy Paint Finish, Sound level: 76 dBA