Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed w/Reflector, Easy-Open; Guard Material - Wire, Zinc Plated; Devices - Switch; Cord Type - No Cord; Handle Material - Rubber; Lamp Watts - 100W; Manufacturer Series - C-7000