Menu Search
Heat Guns Gun, Heat, 12A, 120VAC, Dual Temperature Output

THOMAS & BETTS #WT1400

Gun, Heat, 12A, 120VAC, Dual Temperature Output

SKU #78621077496
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tool Type: Heat Gun
Amps: 12A
Voltage: 120V AC
Output: Dual Temperature

Heat Guns: Tool Type - Heat Gun; Amps - 12; Voltage - 120VAC; Output - Dual Temperature