Menu Search
SOFASCO #G120

Fan Guard, 120mm, 105mm O.C. Hole Centers, Metal Wire

SKU # 40011900002 Manufacturer Series: G120 Series
Type: Fan Finger Guard
Product Type: Guard
Size - Fan - nominal: 120mm (4.72 in.)
Size - Mounting Hole Centers: 105mm (4.13 in.) O.C.
Material Type: Metal Wire
Guard Configuration: (7) Rings

Fan Guards: Type - Fan Finger Guard; Size - Fan - nominal - 120mm (4.72 in.); Size - Mounting Hole Centers - 105mm (4.13 in.) O.C.; Material Type - Metal Wire; Guard Configuration - (7) Rings; Manufacturer Series - G120 Series