Menu Search
OUELLET #OFM1750AM

Standard Baseboard Heater Almond 1750/1313W 240/208VAC

SKU # 62526217538 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1750/1313W
Length: 1905mm (75 in.)
Color: Almond
Control: Not Included