Menu Search
OUELLET #OCEH1250NL-TH

Convection Heater, 240/208VAC, 50/60 Hz, 1250/938W

SKU # 62526242327 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1250/938W
Height: 27 in. (685mm)
Length: 19-7/16 in. (492mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount