Menu Search
OUELLET #ONC1000BL-TH/750W240/208V

Standard Convector, 208/240 V, 1000/750 w, 23-9/16 in. L

SKU # 62526269123 Manufacturer Series: Series ONC
Heater Type: Standard Convector
Voltage: 208/240V
Watts: 1000/750 w
Height: 17-1/2 in.
Length: 23-9/16 in.
Color: White
Control: Built-in Electronic Thermostat
Mounting: Wall

A space-saving convector that provides the quiet of natural convection heating. With its classic look, this heating unit perfectly blends with any surrounding.