Menu Search
RAYCHEM #SUB9

Heating Cable, NPT, 630 ft. L, 208/240/277 V

SKU # 71562900644 Manufacturer Series: Series SUB
Type: Standard MI Heating Cable
Cable Construction: LSZH Jacket, Seamless Copper Sheath, Magnesium Oxide Insulation, Alloy or Copper Conductor, 8 AWG Tail
Length - Imperial: 630 ft.
Length - Metric: 192.02m
Voltage: 208/240/277 V
Watts-Total: 9000 to 16,400 w (Nominal)
Application - Area: Non-Hazardous
Connection: NPT

nVent RAYCHEM MI standard MI heating cable (configuration type SUB) provides surface snow melting in concrete, asphalt and pavers. Factory assembled, they are ready to connect to a junction box. Copper sheathed and covered with an extruded low smoke zero