Menu Search
RAYCHEM #15XTV1-MCT-T2

Heating Cable, Power Connection, Splice and End Seal

SKU # 71562999973 Manufacturer Series: Series XTV
Type: Heating Cable
Cable Construction: Fluoropolymer Inner/Outer Jacket, Polymeric Fiber Heating Element, Tinned Copper Braid, 14 AWG Nickel Plated Copper Bus Wire
Voltage: 100 to 130 V
Watts per Foot: 15 w/ft. at 50°F 120 V
Watts per Meter: 49 w/m at 50°F 120 V
Application - Pipe: Metal Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating
Connection: Power Connection, Splice and End Seal

nVent RAYCHEM XTV self-regulating trace heating cables are mainly used for freeze protection of pipes and vessels that require steam cleaning and process temperature maintenance, up to 250°F/121°C. They withstand intermittent exposure to 482°F/250°C. The