Menu Search
AUBE TECHNOLOGIES #TH141HC-28-B

Low Voltage Electronic Heating/Cooling Wall Thermostat, Square

SKU # 77526414113 Manufacturer Series: TH141
Type: Low Voltage Electronic Heating/Cooling Wall Thermostat
Cover Type: Square
Cover Finish: White
Amps: 1.5A
Scale: Celsius or Fahrenheit
Temperature Range: 40° to 85°F (5° to 30°C)

Additional Info: Programmable: 7day, 4 Time Periods/Day, 2 Temp Settings. Power Supply: (2) AA Batteries (not included). 2, 3, 4, or 5 Wire Installation. Inductive Rating: 0.5A@30VAC. Resistive Rating: 1.5A@30VAC