Menu Search
HONEYWELL #TH450/U

Wall Thermostat, 5 to 30 deg C, 120/240VAC, 1.25-1.67A

SKU # 08526734459
Type: Non-Programmable Wall Thermostat
Poles: 1P
Voltage: 120/240V AC
Amps: 1.25-1.67A
Switch: SPST
Scale: Celsius or Fahrenheit
Temperature Range: 5 to 30 deg C
Color: White
Control Action: Silent Switching
Display: 32 to 140 deg F, 0 to 60 deg C