Menu Search
OUELLET #OTH3000-A

Electronic Thermostat, 41° to 86°F, 11.5 A, White

SKU # 62526277165 Manufacturer Series: OTH3000
Type: Non-Programmable Electronic Thermostat
Application: Baseboard Heater, Radiant Ceiling, Convector and Fan Forced Convector
Voltage: 120/208/240V AC 50/60Hz
Amps: 11.5 A
Scale: Celsius/Fahrenheit
Temperature Range: 41° to 86°F
Color: White
Display: LED Backlit
Programmable: No