Menu Search
OUELLET #OTH5007

Line Voltage Thermostat, 41 to 86 deg F, 277/347VAC

SKU # 62526246936 Manufacturer Series: OTH5007
Type: Non-Programmable Line Voltage Thermostat
Application: For Baseboard Heater, Radiant Ceiling, Convector and Fan Forced Convector
Wiring: 2-Wire
Voltage: 277/347V AC
Amps: 14.4A
Scale: Celsius/Fahrenheit
Temperature Range: 41 to 86 deg F
Color: White
Display: 32 to 158 deg F

OUE OTH5007 5000W-347V-THERMOSTAT