Menu Search
OUELLET #OTH3600P-GA

Electronic Programmable Thermostat, 2P, 120/208/240V, 15A, 5 to 30 deg C

SKU # 62526263828
Type: Programmable Thermostat
Application: Floor Heating System
Poles: 2P
Voltage: 120/208/240V
Amps: 15A
Temperature Range: 40° to 86°F (5° to 30°C)
Color: White

Additional Info: Program: 7 days, 4 settings/day, Resolution and Precision: Plus or Minus 0.5 deg C (1 deg F), 4-Wire Thermostat For Floor Heating System