Menu Search
BANVILLE #105F

Paddle Fan Speed Control 4

SKU # 06427301051
Type: Paddle Fan Speed Control
Number of Fans: 4
Number of Speed: Variable
Amps: 5A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 4; Number of Speed - Variable; Amps - 5.0; Voltage - 120V