Menu Search
HAMMOND MANUFACTURING #HJ12105HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 10 x 5 in.

SKU # 62398087915 Manufacturer Series: HJ H
RoHS Compliant
View more versions of this product
Depth: 5 in. (127mm)
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Optional Panel: 14R1109
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66