Menu Search
HAMMOND MANUFACTURING #1411QU

Enclosure, Utility; Aluminum; HxWxD: 3 x 7 x 5 in.

SKU # 62398048583 Manufacturer Series: 1411
RoHS Compliant
View more versions of this product
Width: 7 in. (177.8mm)
Height: 3 in. (76.2mm)
Depth: 5 in. (127mm)
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid

Additional Info: Four Self-Tapping Screws Included