Menu Search
NVENT HOFFMAN #CSD42308

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 42 x 30 x 8 in.

SKU # 78351029423 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 30 in.
Height: 42 in.
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Latching: (1) 3-point
Optional Panel: CP4230G, CP4230
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit